Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form

Pillow Block UCFA-Form UCFA207

Item.#
07194232
Mfr.#
UCFA207
Package Qty.
1PC
Ship pack of
1
29.51 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
42.9
Dimension S (mm)
17.5
Unit Weight (kg)
1.5 (reference)
Coefficient
13.9
Dimension N2 (mm)
13
Dimensions AO(mm)
44
Dimensions A1(mm)
18.6(+/-0.5)
Dimensions N1(mm)
63
Dimensions A1 (mm)
14
Dimensions J (mm)
130
Dimensions N (mm)
13(+/-0.2)
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
FA207
Dimensions A (mm)
34
Mounting Bolt Nominal Designation
M12
Dimension L1 (mm)
75
Bearing Number
UC207
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.4
Dimension d (mm)
35
Dimension H (mm)
155
Dimensions L (mm)
96