Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form

Pillow Block UCFA-Form UCFA208

Item.#
07194241
Mfr.#
UCFA208
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Dimension S (mm)
19
Unit Weight (kg)
1.9 (reference)
Coefficient
14.0
Dimension N2 (mm)
13
Dimensions AO(mm)
51
Dimensions A1(mm)
20.8(+/-0.5)
Dimensions N1(mm)
70
Dimensions A1 (mm)
14
Dimensions J (mm)
144
Dimensions N (mm)
13(+/-0.2)
Dimensions B (mm)
49.2
Compatible
FA208
Dimensions A (mm)
38
Mounting Bolt Nominal Designation
M12
Dimension L1 (mm)
84
Bearing Number
UC208
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension d (mm)
40
Dimension H (mm)
171
Dimensions L (mm)
105
Shaft Hole Classification
Cylindrical bore (with set screws)