Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form

Pillow Block UCFA-Form UCFA209

Item.#
07194257
Mfr.#
UCFA209
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
34.1
Standard static Load Rating (kN)
21.3
Dimension d (mm)
45
Dimension H (mm)
179
Dimensions L (mm)
111
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
FA209
Dimensions A (mm)
40
Mounting Bolt Nominal Designation
M14
Dimension L1 (mm)
88
Bearing Number
UC209
Dimensions N1(mm)
72
Dimensions A1 (mm)
14
Dimensions J (mm)
148
Dimensions N (mm)
15(+/-0.2)
Dimensions B (mm)
49.2
Dimension S (mm)
19
Unit Weight (kg)
1.7 (reference)
Coefficient
14.0
Dimension N2 (mm)
15
Dimensions AO(mm)
52
Dimensions A1(mm)
21.8(+/-0.5)