Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form

Pillow Block UCFA-Form UCFA210

Item.#
07194266
Mfr.#
UCFA210
Package Qty.
1PC
Ship pack of
1
47.64 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
157
Dimensions N (mm)
15(+/-0.2)
Dimensions B (mm)
51.6
Dimension S (mm)
19
Unit Weight (kg)
2.0 (reference)
Coefficient
14.4
Dimension N2 (mm)
15
Dimensions AO(mm)
55.1
Dimensions A1(mm)
22.5(+/-0.5)
Dimensions N1(mm)
75
Dimensions A1 (mm)
14
Dimension H (mm)
189
Dimensions L (mm)
116
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
FA210
Dimensions A (mm)
40
Mounting Bolt Nominal Designation
M14
Dimension L1 (mm)
92
Bearing Number
UC210
Standard Dynamic Load Rating (kN)
35.1
Standard static Load Rating (kN)
23.3
Dimension d (mm)
50