Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form

Pillow Block UCFA-Form UCFA211

Item.#
07194275
Mfr.#
UCFA211
Package Qty.
1PC
Ship pack of
1
63.95 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
FA211
Dimensions A (mm)
44
Mounting Bolt Nominal Designation
M14
Dimension L1 (mm)
102
Bearing Number
UC211
Standard Dynamic Load Rating (kN)
43.4
Standard static Load Rating (kN)
29.4
Dimension d (mm)
55
Dimension H (mm)
216
Dimensions L (mm)
133
Dimension S (mm)
22.2
Unit Weight (kg)
3.6 (reference)
Coefficient
14.4
Dimension N2 (mm)
16
Dimensions AO(mm)
59.1
Dimensions A1(mm)
25.7(+/-0.5)
Dimensions N1(mm)
86
Dimensions A1 (mm)
20
Dimensions J (mm)
184
Dimensions N (mm)
16(+/-0.2)
Dimensions B (mm)
55.6