Buy more than* S$200* and get FREE SHIPPING

  • Deformation Flange Unit
  • Deformation Flange Unit
  • Deformation Flange Unit

Deformation Flange Unit UCFB201

Item.#
07194284
Mfr.#
UCFB201
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimension J1 (mm)
27(+/-0.5)
Dimensions AO(mm)
31.8
Dimensions A1(mm)
13.5(+/-0.5)
Dimensions H2(mm)
52
Dimensions H1 (mm)
42(+/-0.5)
Dimensions A1 (mm)
13
Dimensions J (mm)
32(+/-0.5)
Dimensions N (mm)
9.5(+/-0.2)
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
24
Mounting Bolt Nominal Designation
M8
Dimension L1 (mm)
52
Bearing Number
UC201
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
12
Dimension H (mm)
110
Dimensions L (mm)
62
Compatible
FB204
Coefficient
13.2