Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deformation Flange Unit
  • Deformation Flange Unit
  • Deformation Flange Unit

Deformation Flange Unit UCFB204

Item.#
07194311
Mfr.#
UCFB204
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimension H (mm)
110
Dimensions L (mm)
62
Compatible
FB204
Dimension S (mm)
12.7
Dimensions A (mm)
24
Mounting Bolt Nominal Designation
M8
Dimension L1 (mm)
52
Bearing Number
UC204
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
20
Dimensions J (mm)
32 (+/- 0.5)
Dimensions N (mm)
9.5 (+/- 0.2)
Dimensions B (mm)
31
Unit Weight (kg)
0.59 (reference)
Coefficient
13.2
Dimension J1 (mm)
27 (+/- 0.5)
Dimensions AO(mm)
31.8
Dimensions A1(mm)
13.5 (+/- 0.5)
Dimensions H2(mm)
52
Dimensions H1 (mm)
42 (+/- 0.5)
Dimensions A1 (mm)
13