Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deformation Flange Unit
  • Deformation Flange Unit
  • Deformation Flange Unit

Deformation Flange Unit UCFB205

Item.#
07194327
Mfr.#
UCFB205
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimension J1 (mm)
27 (+/- 0.5)
Dimensions AO(mm)
34.8
Dimensions A1(mm)
15 (+/- 0.5)
Dimensions H2(mm)
52
Dimensions H1 (mm)
45 (+/- 0.5)
Dimensions A1 (mm)
13
Dimensions J (mm)
34 (+/- 0.5)
Dimensions N (mm)
9.5 (+/- 0.2)
Dimensions B (mm)
34.1
Unit Weight (kg)
0.68 (reference)
Coefficient
13.9
Dimensions A (mm)
26
Mounting Bolt Nominal Designation
M8
Dimension L1 (mm)
56
Bearing Number
UC205
Standard Dynamic Load Rating (kN)
14
Standard static Load Rating (kN)
7.85
Dimension d (mm)
25
Dimension H (mm)
116
Dimensions L (mm)
68
Compatible
FB205
Dimension S (mm)
14.3