Buy more than* S$200* and get FREE SHIPPING

  • Deformation Flange Unit
  • Deformation Flange Unit
  • Deformation Flange Unit

Deformation Flange Unit UCFB206

Item.#
07194336
Mfr.#
UCFB206
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions AO(mm)
39.2
Dimensions A1(mm)
17(+/-0.5)
Dimensions H2(mm)
55
Dimensions H1 (mm)
50(+/-0.5)
Dimensions A1 (mm)
13
Dimensions J (mm)
40(+/-0.5)
Dimensions N (mm)
9.5(+/-0.2)
Dimensions B (mm)
38.1
Dimension S (mm)
15.9
Dimensions A (mm)
29
Mounting Bolt Nominal Designation
M8
Dimension L1 (mm)
65
Bearing Number
UC206
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension d (mm)
30
Dimension H (mm)
130
Dimensions L (mm)
78
Compatible
FB206
Coefficient
13.9
Dimension J1 (mm)
29(+/-0.5)