Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deformation Flange Unit
  • Deformation Flange Unit
  • Deformation Flange Unit

Deformation Flange Unit UCFB207

Item.#
07194345
Mfr.#
UCFB207
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Hole Classification
Cylindrical bore (with set screws)
Bearing Number
UC207
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.4
Dimension d (mm)
35
Dimension H (mm)
144
Dimensions L (mm)
90
Compatible
FB207
Dimension S (mm)
17.5
Dimensions A (mm)
33
Mounting Bolt Nominal Designation
M8
Dimension L1 (mm)
70
Dimensions A1(mm)
19(+/-0.5)
Dimensions H2(mm)
62
Dimensions H1 (mm)
55(+/-0.5)
Dimensions A1 (mm)
15
Dimensions J (mm)
46(+/-0.5)
Dimensions N (mm)
9.5(+/-0.2)
Dimensions B (mm)
42.9
Unit Weight (kg)
1.3 (reference)
Coefficient
13.9
Dimension J1 (mm)
32(+/-0.5)
Dimensions AO(mm)
44.4