Buy more than* S$200* and get FREE SHIPPING

  • Deformation Flange Unit
  • Deformation Flange Unit
  • Deformation Flange Unit

Deformation Flange Unit UCFB208

Item.#
07194354
Mfr.#
UCFB208
Package Qty.
1PC
Ship pack of
1
37.30 SGD
ADD TO CART
Shipped after 2017-02-03
Now we ship to...
...see all
Item Feature
Shaft Hole Classification
Cylindrical bore (with set screws)
Unit Weight (kg)
1.8 (reference)
Coefficient
14.0
Dimension J1 (mm)
41(+/-0.5)
Dimensions AO(mm)
50.2
Dimensions A1(mm)
20(+/-0.5)
Dimensions H2(mm)
72
Dimensions H1 (mm)
60(+/-0.5)
Dimensions A1 (mm)
16
Dimensions J (mm)
50(+/-0.5)
Dimensions N (mm)
11(+/-0.2)
Dimensions B (mm)
49.2
Compatible
FB208
Dimension S (mm)
19
Dimensions A (mm)
34
Mounting Bolt Nominal Designation
M10
Dimension L1 (mm)
78
Bearing Number
UC208
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension d (mm)
40
Dimension H (mm)
164
Dimensions L (mm)
100