Buy more than* S$200* and get FREE SHIPPING

  • Deformation Flange Unit
  • Deformation Flange Unit
  • Deformation Flange Unit

Deformation Flange Unit UCFB209

Item.#
07194363
Mfr.#
UCFB209
Package Qty.
1PC
Ship pack of
1
43.51 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions AO(mm)
50.2
Dimensions A1(mm)
20(+/-0.5)
Dimensions H2(mm)
76
Dimensions H1 (mm)
65(+/-0.5)
Dimensions A1 (mm)
18
Dimensions J (mm)
54(+/-0.5)
Dimensions N (mm)
11(+/-0.2)
Dimensions B (mm)
49.2
Unit Weight (kg)
2.0 (reference)
Coefficient
14.0
Dimension J1 (mm)
43(+/-0.5)
Mounting Bolt Nominal Designation
M10
Dimension L1 (mm)
80
Bearing Number
UC209
Standard Dynamic Load Rating (kN)
34.1
Standard static Load Rating (kN)
21.3
Dimension d (mm)
45
Dimension H (mm)
174
Dimensions L (mm)
106
Compatible
FB209
Dimension S (mm)
19
Dimensions A (mm)
34