Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Deformation Flange Unit
  • Deformation Flange Unit
  • Deformation Flange Unit

Deformation Flange Unit UCFB210

Item.#
07194372
Mfr.#
UCFB210
Package Qty.
1PC
Ship pack of
1
49.54 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions A1 (mm)
18
Dimensions J (mm)
58(+/-0.5)
Dimensions N (mm)
11(+/-0.2)
Dimensions B (mm)
51.6
Unit Weight (kg)
2.3 (reference)
Coefficient
14.4
Dimension J1 (mm)
46(+/-0.5)
Dimensions AO(mm)
52.6
Dimensions A1(mm)
20(+/-0.5)
Dimensions H2(mm)
82
Dimensions H1 (mm)
68(+/-0.5)
Standard static Load Rating (kN)
23.3
Dimension d (mm)
50
Dimension H (mm)
184
Dimensions L (mm)
112
Compatible
FB210
Dimension S (mm)
19
Dimensions A (mm)
35
Mounting Bolt Nominal Designation
M10
Dimension L1 (mm)
86
Bearing Number
UC210
Standard Dynamic Load Rating (kN)
35.1