Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC203

2.50 (2)
Item.#
07194406
Mfr.#
UCFC203
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Dimension d (mm)
17
Dimensions L (mm)
100
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Compatible
FC204
Dimension S (mm)
12.7
Mounting Bolt Nominal Designation
M10
Bearing Number
UC203
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimensions A3 (mm)
5
Dimensions A1(mm)
10
Dimensions A1 (mm)
20.5
Dimensions J (mm)
78
Dimensions N (mm)
12(+/-0.2)
Dimensions B (mm)
31
Dimension A4 (mm)
28.3
Coefficient
13.2
Dimensions H3 (mm)
62
Dimension J1 (mm)
55.1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
The shaft supporting part of the workpiece
1
From Japan
On 2013-07-11 13:11:27
Bearings were not pressed straight in and neither center was out at all, I felt that this was a design and process mistake, I was in great trouble.
This review is about item#07194433.
Bearings of cement silo rotary feeders
4
From Japan
On 2013-07-10 10:57:58
I think NTN is the best. NTN is the most important place, but I use FYH when I do not get much power.
This review is about item#07194476.