Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC204

2.50 (2)
Item.#
07194415
Mfr.#
UCFC204
Package Qty.
1PC
Ship pack of
1
19.98 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Dimension A4 (mm)
28.3
Coefficient
13.2
Dimensions H3 (mm)
62
Dimension J1 (mm)
55.1
Dimensions A3 (mm)
5
Dimensions A1(mm)
10
Dimensions A1 (mm)
20.5
Dimensions J (mm)
78
Dimensions N (mm)
12(+/-0.2)
Dimensions B (mm)
31
Dimension S (mm)
12.7
Mounting Bolt Nominal Designation
M10
Bearing Number
UC204
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
20
Dimensions L (mm)
100
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
Not available
Compatible
FC204
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
The shaft supporting part of the workpiece
1
From Japan
On 2013-07-11 13:11:27
Bearings were not pressed straight in and neither center was out at all, I felt that this was a design and process mistake, I was in great trouble.
This review is about item#07194433.
Bearings of cement silo rotary feeders
4
From Japan
On 2013-07-10 10:57:58
I think NTN is the best. NTN is the most important place, but I use FYH when I do not get much power.
This review is about item#07194476.