Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC207

2.50 (2)
Item.#
07194442
Mfr.#
UCFC207
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Dimension A4 (mm)
36.4
Coefficient
13.9
Dimensions H3 (mm)
90
Dimension J1 (mm)
77.8
Dimensions A3 (mm)
8
Dimensions A1(mm)
11
Dimensions A1 (mm)
26
Dimensions J (mm)
110
Dimensions N (mm)
14(+/-0.2)
Dimensions B (mm)
42.9
Dimension S (mm)
17.5
Mounting Bolt Nominal Designation
M12
Bearing Number
UC207
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.4
Dimension d (mm)
35
Dimensions L (mm)
135
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
Not available
Compatible
FC207
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
The shaft supporting part of the workpiece
1
From Japan
On 2013-07-11 13:11:27
Bearings were not pressed straight in and neither center was out at all, I felt that this was a design and process mistake, I was in great trouble.
This review is about item#07194433.
Bearings of cement silo rotary feeders
4
From Japan
On 2013-07-10 10:57:58
I think NTN is the best. NTN is the most important place, but I use FYH when I do not get much power.
This review is about item#07194476.