Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC208

2.50 (2)
Item.#
07194451
Mfr.#
UCFC208
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Dimensions B (mm)
49.2
Dimension A4 (mm)
41.2
Coefficient
14.0
Dimensions H3 (mm)
100
Dimension J1 (mm)
84.8
Dimensions A3 (mm)
10
Dimensions A1(mm)
11
Dimensions A1 (mm)
26
Dimensions J (mm)
120
Dimensions N (mm)
14 (+/-0.2)
Compatible
FC208
Dimension S (mm)
19
Mounting Bolt Nominal Designation
M12
Bearing Number
UC208
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension d (mm)
40
Dimensions L (mm)
145
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
None
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
The shaft supporting part of the workpiece
1
From Japan
On 2013-07-11 13:11:27
Bearings were not pressed straight in and neither center was out at all, I felt that this was a design and process mistake, I was in great trouble.
This review is about item#07194433.
Bearings of cement silo rotary feeders
4
From Japan
On 2013-07-10 10:57:58
I think NTN is the best. NTN is the most important place, but I use FYH when I do not get much power.
This review is about item#07194476.