Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC210

2.50 (2)
Item.#
07194476
Mfr.#
UCFC210
Package Qty.
1PC
Ship pack of
1
57.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Dimensions B (mm)
51.6
Dimension A4 (mm)
42.6
Coefficient
14.4
Dimensions H3 (mm)
110
Dimension J1 (mm)
97.6
Dimensions A3 (mm)
12
Dimensions A1(mm)
10
Dimensions A1 (mm)
28
Dimensions J (mm)
138
Dimensions N (mm)
16 (+/-0.2)
Compatible
FC210
Dimension S (mm)
19
Mounting Bolt Nominal Designation
M14
Bearing Number
UC210
Standard Dynamic Load Rating (kN)
35.1
Standard static Load Rating (kN)
23.3
Dimension d (mm)
50
Dimensions L (mm)
165
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
None
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Shaft support portion of the workpiece
1
From Japan
On 2013-07-11 13:11:27
Bearing has not been straight neatly pressed, did not come out exactly the center, this design, I think processing mistake, was troubled very much.
This review is about item#07194433.
Bearing of the rotary off riders of cement silo
4
From Japan
On 2013-07-10 10:57:58
NTN I think is that it is the best. Important place is the NTN, but too much, when the force is not applied, use the FYH.
This review is about item#07194476.