Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC211

2.50 (2)
Item.#
07194485
Mfr.#
UCFC211
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Dimension A4 (mm)
46.4
Coefficient
14.4
Dimensions H3 (mm)
125
Dimension J1 (mm)
106.1
Dimensions A3 (mm)
12
Dimensions A1(mm)
13
Dimensions A1 (mm)
31
Dimensions J (mm)
150
Dimensions N (mm)
19 (+/-0.2)
Dimensions B (mm)
55.6
Dimension S (mm)
22.2
Mounting Bolt Nominal Designation
M16
Bearing Number
UC211
Standard Dynamic Load Rating (kN)
43.4
Standard static Load Rating (kN)
29.4
Dimension d (mm)
55
Dimensions L (mm)
185
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
None
Compatible
FC211
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
The shaft supporting part of the workpiece
1
From Japan
On 2013-07-11 13:11:27
Bearings were not pressed straight in and neither center was out at all, I felt that this was a design and process mistake, I was in great trouble.
This review is about item#07194433.
Bearings of cement silo rotary feeders
4
From Japan
On 2013-07-10 10:57:58
I think NTN is the best. NTN is the most important place, but I use FYH when I do not get much power.
This review is about item#07194476.