Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC212

2.50 (2)
Item.#
07194494
Mfr.#
UCFC212
Package Qty.
1PC
Ship pack of
1
88.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Dimensions B (mm)
65.1
Dimension A4 (mm)
56.7
Coefficient
14.4
Dimensions H3 (mm)
135
Dimension J1 (mm)
113.1
Dimensions A3 (mm)
12
Dimensions A1(mm)
17
Dimensions A1 (mm)
36
Dimensions J (mm)
160
Dimensions N (mm)
19(+/-0.2)
Compatible
FC212
Dimension S (mm)
25.4
Mounting Bolt Nominal Designation
M16
Bearing Number
UC212
Standard Dynamic Load Rating (kN)
52.4
Standard static Load Rating (kN)
36.2
Dimension d (mm)
60
Dimensions L (mm)
195
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
Not available
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Shaft support portion of the workpiece
1
From Japan
On 2013-07-11 13:11:27
Bearing has not been straight neatly pressed, did not come out exactly the center, this design, I think processing mistake, was troubled very much.
This review is about item#07194433.
Bearing of the rotary off riders of cement silo
4
From Japan
On 2013-07-10 10:57:58
NTN I think is that it is the best. Important place is the NTN, but too much, when the force is not applied, use the FYH.
This review is about item#07194476.