Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC216

2.50 (2)
Item.#
07194537
Mfr.#
UCFC216
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Bearing Number
UC216
Standard Dynamic Load Rating (kN)
72.7
Standard static Load Rating (kN)
53.0
Dimension d (mm)
80
Dimensions L (mm)
240
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Compatible
FC216
Dimension S (mm)
33.3
Mounting Bolt Nominal Designation
M20
Coefficient
14.6
Dimensions H3 (mm)
170
Dimension J1 (mm)
141.4
Dimensions A3 (mm)
16
Dimensions A1(mm)
18
Dimensions A1 (mm)
42
Dimensions J (mm)
200
Dimensions N (mm)
23(+/-0.2)
Dimensions B (mm)
82.6
Dimension A4 (mm)
67.3
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Shaft support portion of the workpiece
1
From Japan
On 2013-07-11 13:11:27
Bearing has not been straight neatly pressed, did not come out exactly the center, this design, I think processing mistake, was troubled very much.
This review is about item#07194433.
Bearing of the rotary off riders of cement silo
4
From Japan
On 2013-07-10 10:57:58
NTN I think is that it is the best. Important place is the NTN, but too much, when the force is not applied, use the FYH.
This review is about item#07194476.