Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC218

2.50 (2)
Item.#
07194555
Mfr.#
UCFC218
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Dimension A4 (mm)
78.3
Coefficient
14.5
Dimensions H3 (mm)
190
Dimension J1 (mm)
155.5
Dimensions A3 (mm)
18
Dimensions A1(mm)
22
Dimensions A1 (mm)
50
Dimensions J (mm)
220
Dimensions N (mm)
23(+/-0.2)
Dimensions B (mm)
96
Dimension S (mm)
39.7
Mounting Bolt Nominal Designation
M20
Bearing Number
UC218
Standard Dynamic Load Rating (kN)
96.1
Standard static Load Rating (kN)
71.5
Dimension d (mm)
90
Dimensions L (mm)
265
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Compatible
FC218
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
The shaft supporting part of the workpiece
1
From Japan
On 2013-07-11 13:11:27
Bearings were not pressed straight in and neither center was out at all, I felt that this was a design and process mistake, I was in great trouble.
This review is about item#07194433.
Bearings of cement silo rotary feeders
4
From Japan
On 2013-07-10 10:57:58
I think NTN is the best. NTN is the most important place, but I use FYH when I do not get much power.
This review is about item#07194476.