Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC202C

5.00 (1)
Item.#
07194573
Mfr.#
UCFC202C
Package Qty.
1PC
Ship pack of
1
28.05 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Cover
Steel plate with cover
Compatible
FC204
Dimension S (mm)
12.7
Mounting Bolt Nominal Designation
M10
Bearing Number
UC202
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
15
Dimensions L (mm)
100
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions N (mm)
12(+/-0.2)
Dimensions B (mm)
31
Cover Dimensions(mm)
32(As)
Dimension A4 (mm)
28.3
Coefficient
13.2
Dimensions H3 (mm)
62
Dimension J1 (mm)
55.1
Dimensions A3 (mm)
5
Dimensions A1(mm)
10
Dimensions A1 (mm)
20.5
Dimensions J (mm)
78
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing replacement of machinery
5
From Japan
On 2013-11-01 10:36:04
Because it is FYH of the product of a long-established, there is no that there was a particular problem. In addition to the grease nipple, also it has a filler opening plug of plastic. This is not attached to other manufacturers, I think whether FYH own thing.
This review is about item#07194616.