Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC203C

5.00 (1)
Item.#
07194582
Mfr.#
UCFC203C
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Dimension S (mm)
12.7
Mounting Bolt Nominal Designation
M10
Bearing Number
UC203
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
17
Dimensions L (mm)
100
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
Steel plate with cover
Compatible
FC204
Cover Dimensions(mm)
32(As)
Dimension A4 (mm)
28.3
Coefficient
13.2
Dimensions H3 (mm)
62
Dimension J1 (mm)
55.1
Dimensions A3 (mm)
5
Dimensions A1(mm)
10
Dimensions A1 (mm)
20.5
Dimensions J (mm)
78
Dimensions N (mm)
12(+/-0.2)
Dimensions B (mm)
31
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine bearings change
5
From Japan
On 2013-11-01 10:36:04
Since it is a long-established store of FYH, there is nothing particularly problematic. Besides grease nipple, plastic filler plug is also attached. This is not attached to other manufacturers, I think whether FYH is original.
This review is about item#07194616.