Marker Round Flanged Type Unit UCFC204C
(1)
Item.#
07194591
Mfr.#
UCFC204C
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Dimensions A1(mm)
10
Dimensions A1 (mm)
20.5
Dimensions J (mm)
78
Dimensions N (mm)
12(+/-0.2)
Dimensions B (mm)
31
Cover Dimensions(mm)
32(As)
Dimension A4 (mm)
28.3
Coefficient
13.2
Dimensions H3 (mm)
62
Dimension J1 (mm)
55.1
Dimensions A3 (mm)
5
Dimension d (mm)
20
Dimensions L (mm)
100
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
Steel plate with cover
Compatible
FC204
Dimension S (mm)
12.7
Mounting Bolt Nominal Designation
M10
Bearing Number
UC204
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Customers Who Viewed This Item Also Viewed
<<
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Machine bearings change
From Japan
On 2013-11-01 10:36:04
Since it is a long-established store of FYH, there is nothing particularly problematic. Besides grease nipple, plastic filler plug is also attached. This is not attached to other manufacturers, I think whether FYH is original.
Top