Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC205C

5.00 (1)
Item.#
07194607
Mfr.#
UCFC205C
Package Qty.
1PC
Ship pack of
1
29.34 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Dimension d (mm)
25
Dimensions L (mm)
115
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
Steel plate with cover
Compatible
FC205
Dimension S (mm)
14.3
Mounting Bolt Nominal Designation
M10
Bearing Number
UC205
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Dimensions A3 (mm)
6
Dimensions A1(mm)
10
Dimensions A1 (mm)
21
Dimensions J (mm)
90
Dimensions N (mm)
12(+/-0.2)
Dimensions B (mm)
34.1
Cover Dimensions(mm)
34(As)
Dimension A4 (mm)
29.8
Coefficient
13.9
Dimensions H3 (mm)
70
Dimension J1 (mm)
63.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine bearings change
5
From Japan
On 2013-11-01 10:36:04
Since it is a long-established store of FYH, there is nothing particularly problematic. Besides grease nipple, plastic filler plug is also attached. This is not attached to other manufacturers, I think whether FYH is original.
This review is about item#07194616.