Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC206C

5.00 (1)
Item.#
07194616
Mfr.#
UCFC206C
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Standard static Load Rating (kN)
11.3
Dimension d (mm)
30
Dimensions L (mm)
125
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
Steel plate with cover
Dimensions B (mm)
38.1
Cover Dimensions(mm)
36(As)
Dimension A4 (mm)
32.2
Coefficient
13.9
Dimensions H3 (mm)
80
Dimension J1 (mm)
70.7
Dimensions A3 (mm)
8
Dimensions A1(mm)
10
Dimensions A1 (mm)
23
Dimensions J (mm)
100
Dimensions N (mm)
12(+/-0.2)
Unit Weight (kg)
1.3 (reference)
Compatible
FC206
Dimension S (mm)
15.9
Mounting Bolt Nominal Designation
M10
Bearing Number
UC206
Standard Dynamic Load Rating (kN)
19.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine bearings change
5
From Japan
On 2013-11-01 10:36:04
Since it is a long-established store of FYH, there is nothing particularly problematic. Besides grease nipple, plastic filler plug is also attached. This is not attached to other manufacturers, I think whether FYH is original.
This review is about item#07194616.