Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC208C

5.00 (1)
Item.#
07194634
Mfr.#
UCFC208C
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Cover
Steel plate with cover
Dimensions B (mm)
49.2
Cover Dimensions(mm)
45(As)
Dimension A4 (mm)
41.2
Coefficient
14.0
Dimensions H3 (mm)
100
Dimension J1 (mm)
84.8
Dimensions A3 (mm)
10
Dimensions A1(mm)
11
Dimensions A1 (mm)
26
Dimensions J (mm)
120
Dimensions N (mm)
14(+/-0.2)
Unit Weight (kg)
2.0 (reference)
Compatible
FC208
Dimension S (mm)
19
Mounting Bolt Nominal Designation
M12
Bearing Number
UC208
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension d (mm)
40
Dimensions L (mm)
145
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine bearings change
5
From Japan
On 2013-11-01 10:36:04
Since it is a long-established store of FYH, there is nothing particularly problematic. Besides grease nipple, plastic filler plug is also attached. This is not attached to other manufacturers, I think whether FYH is original.
This review is about item#07194616.