Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC209C

5.00 (1)
Item.#
07194643
Mfr.#
UCFC209C
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Cover Dimensions(mm)
44(As)
Dimension A4 (mm)
40.2
Coefficient
14.0
Dimensions H3 (mm)
105
Dimension J1 (mm)
93.3
Dimensions A3 (mm)
12
Dimensions A1(mm)
10
Dimensions A1 (mm)
26
Dimensions J (mm)
132
Dimensions N (mm)
16(+/-0.2)
Unit Weight (kg)
2.6 (reference)
Compatible
FC209
Dimension S (mm)
19
Mounting Bolt Nominal Designation
M14
Bearing Number
UC209
Standard Dynamic Load Rating (kN)
34.1
Standard static Load Rating (kN)
21.3
Dimension d (mm)
45
Dimensions L (mm)
160
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
Steel plate with cover
Dimensions B (mm)
49.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine bearings change
5
From Japan
On 2013-11-01 10:36:04
Since it is a long-established store of FYH, there is nothing particularly problematic. Besides grease nipple, plastic filler plug is also attached. This is not attached to other manufacturers, I think whether FYH is original.
This review is about item#07194616.