Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC210C

5.00 (1)
Item.#
07194652
Mfr.#
UCFC210C
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Dimensions A3 (mm)
12
Dimensions A1(mm)
10
Dimensions A1 (mm)
28
Dimensions J (mm)
138
Dimensions N (mm)
16(+/-0.2)
Unit Weight (kg)
2.9 (reference)
Compatible
FC210
Dimension S (mm)
19
Mounting Bolt Nominal Designation
M14
Bearing Number
UC210
Standard Dynamic Load Rating (kN)
35.1
Standard static Load Rating (kN)
23.3
Dimension d (mm)
50
Dimensions L (mm)
165
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
Steel plate with cover
Dimensions B (mm)
51.6
Cover Dimensions(mm)
47(As)
Dimension A4 (mm)
42.6
Coefficient
14.4
Dimensions H3 (mm)
110
Dimension J1 (mm)
97.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine bearings change
5
From Japan
On 2013-11-01 10:36:04
Since it is a long-established store of FYH, there is nothing particularly problematic. Besides grease nipple, plastic filler plug is also attached. This is not attached to other manufacturers, I think whether FYH is original.
This review is about item#07194616.