Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC212C

5.00 (1)
Item.#
07194677
Mfr.#
UCFC212C
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Dimension S (mm)
25.4
Mounting Bolt Nominal Designation
M16
Bearing Number
UC212
Standard Dynamic Load Rating (kN)
52.4
Standard static Load Rating (kN)
36.2
Dimension d (mm)
60
Dimensions L (mm)
195
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
Steel plate with cover
Dimensions B (mm)
65.1
Cover Dimensions(mm)
61(As)
Dimension A4 (mm)
56.7
Coefficient
14.4
Dimensions H3 (mm)
135
Dimension J1 (mm)
113.1
Dimensions A3 (mm)
12
Dimensions A1(mm)
17
Dimensions A1 (mm)
36
Dimensions J (mm)
160
Dimensions N (mm)
19(+/-0.2)
Unit Weight (kg)
5.0 (reference)
Compatible
FC212
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine bearings change
5
From Japan
On 2013-11-01 10:36:04
Since it is a long-established store of FYH, there is nothing particularly problematic. Besides grease nipple, plastic filler plug is also attached. This is not attached to other manufacturers, I think whether FYH is original.
This review is about item#07194616.