Buy more than* S$200* and get FREE SHIPPING

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC215C

5.00 (1)
Item.#
07194704
Mfr.#
UCFC215C
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Compatible
FC215
Dimension S (mm)
33.3
Mounting Bolt Nominal Designation
M16
Bearing Number
UC215
Standard Dynamic Load Rating (kN)
67.4
Standard static Load Rating (kN)
48.3
Dimension d (mm)
75
Dimensions L (mm)
220
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
Steel plate with cover
Dimensions B (mm)
77.8
Cover Dimensions(mm)
67(As)
Dimension A4 (mm)
62.5
Coefficient
14.5
Dimensions H3 (mm)
160
Dimension J1 (mm)
130.1
Dimensions A3 (mm)
16
Dimensions A1(mm)
18
Dimensions A1 (mm)
40
Dimensions J (mm)
184
Dimensions N (mm)
19(+/-0.2)
Unit Weight (kg)
7.2 (reference)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine bearings change
5
From Japan
On 2013-11-01 10:36:04
Since it is a long-established store of FYH, there is nothing particularly problematic. Besides grease nipple, plastic filler plug is also attached. This is not attached to other manufacturers, I think whether FYH is original.
This review is about item#07194616.