Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC216C

5.00 (1)
Item.#
07194713
Mfr.#
UCFC216C
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Standard static Load Rating (kN)
53.0
Dimension d (mm)
80
Dimensions L (mm)
240
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
Steel plate with cover
Dimensions B (mm)
82.6
Cover Dimensions(mm)
72(As)
Dimension A4 (mm)
67.3
Coefficient
14.6
Dimensions H3 (mm)
170
Dimension J1 (mm)
141.4
Dimensions A3 (mm)
16
Dimensions A1(mm)
18
Dimensions A1 (mm)
42
Dimensions J (mm)
200
Dimensions N (mm)
23(+/-0.2)
Unit Weight (kg)
8.7 (reference)
Compatible
FC216
Dimension S (mm)
33.3
Mounting Bolt Nominal Designation
M20
Bearing Number
UC216
Standard Dynamic Load Rating (kN)
72.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine bearings change
5
From Japan
On 2013-11-01 10:36:04
Since it is a long-established store of FYH, there is nothing particularly problematic. Besides grease nipple, plastic filler plug is also attached. This is not attached to other manufacturers, I think whether FYH is original.
This review is about item#07194616.