Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit
  • Marker Round Flanged Type Unit

Marker Round Flanged Type Unit UCFC217C

5.00 (1)
Item.#
07194722
Mfr.#
UCFC217C
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
Rotating drum, rotation roller, and other things that need high mounting precision
Standard static Load Rating (kN)
61.9
Dimension d (mm)
85
Dimensions L (mm)
250
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
Steel plate with cover
Dimensions B (mm)
85.7
Cover Dimensions(mm)
74(As)
Dimension A4 (mm)
69.6
Coefficient
14.5
Dimensions H3 (mm)
180
Dimension J1 (mm)
147.1
Dimensions A3 (mm)
18
Dimensions A1(mm)
18
Dimensions A1 (mm)
45
Dimensions J (mm)
208
Dimensions N (mm)
23(+/-0.2)
Unit Weight (kg)
10.3 (reference)
Compatible
FC217
Dimension S (mm)
34.1
Mounting Bolt Nominal Designation
M20
Bearing Number
UC217
Standard Dynamic Load Rating (kN)
84.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine bearings change
5
From Japan
On 2013-11-01 10:36:04
Since it is a long-established store of FYH, there is nothing particularly problematic. Besides grease nipple, plastic filler plug is also attached. This is not attached to other manufacturers, I think whether FYH is original.
This review is about item#07194616.