Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Narrow
  • Pillow Blocks Narrow
  • Pillow Blocks Narrow

Pillow Blocks Narrow UCPA202

4.00 (1)
Item.#
07195237
Mfr.#
UCPA202
Package Qty.
1PC
Ship pack of
1
21.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Roller conveyors, items with small attachment space etc.
Dimension d (mm)
15
Dimension H (mm)
30.2(+/-0.15)
Dimensions L (mm)
76
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
PA204
Dimensions A (mm)
40
Bearing Number
UC202
Coefficient
13.2
Dimensions H3 (mm)
13
Dimensions H2(mm)
62
Dimensions J (mm)
52(+/-0.5)
Dimensions N (mm)
M10x1.5
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimension L1 (mm)
27
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of the conveyor parts
4
From Japan
On 2009-11-28 14:59:50
Studio products you are welcome to arrive the next day at a low price, but the bar code seal for inspection to the mounting screw hole portion of the bottom was is pasted. We had a hard time because of easy seal torn to peel. The seal affixed position will be saved and get with a little more care.
This review is about item#07195273.