Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Blocks Narrow
  • Pillow Blocks Narrow
  • Pillow Blocks Narrow

Pillow Blocks Narrow UCPA205

4.00 (1)
Item.#
07195264
Mfr.#
UCPA205
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Roller conveyors, items with small attachment space etc.
Dimensions H2(mm)
72
Dimensions J (mm)
56 (+/-0.5)
Dimensions N (mm)
M10x1.5
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Dimension L1 (mm)
30
Unit Weight (kg)
0.83 (reference)
Coefficient
13.9
Dimensions H3 (mm)
13
Dimension d (mm)
25
Dimension H (mm)
36.5 (+/-0.15)
Dimensions L (mm)
84
Shaft Hole Classification
Cylindrical bore (with stop screw)
Compatible
PA205
Dimensions A (mm)
45
Bearing Number
UC205
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of conveyor parts
4
From Japan
On 2009-11-28 14:59:50
Although it is unlikely that the manufacturer's products are cheap and will arrive the next day, there was a bar code sticker for inspection at the bottom of the mounting screw hole. It was difficult to peel off because of easy to break seal. It will be helpful if you get a little more concerned about the seal application position.
This review is about item#07195273.