Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Narrow
  • Pillow Blocks Narrow
  • Pillow Blocks Narrow

Pillow Blocks Narrow UCPA208

4.00 (1)
Item.#
07195291
Mfr.#
UCPA208
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Roller conveyors, items with small attachment space etc.
Dimension L1 (mm)
41
Unit Weight (kg)
2.0(Reference)
Coefficient
14
Dimensions H3 (mm)
20
Dimensions H2(mm)
100
Dimensions J (mm)
84(+/-0.5)
Dimensions N (mm)
M14x2
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimensions A (mm)
58
Bearing Number
UC208
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension d (mm)
40
Dimension H (mm)
49.2(+/-0.15)
Dimensions L (mm)
116
Shaft Hole Classification
Cylindricalbore(withsetscrews)
Compatible
PA208
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of conveyor parts
4
From Japan
On 2009-11-28 14:59:50
Although it is unlikely that the manufacturer's products are cheap and will arrive the next day, there was a bar code sticker for inspection at the bottom of the mounting screw hole. It was difficult to peel off because of easy to break seal. It will be helpful if you get a little more concerned about the seal application position.
This review is about item#07195273.