Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Blocks Narrow
  • Pillow Blocks Narrow
  • Pillow Blocks Narrow

Pillow Blocks Narrow UCPA210

4.00 (1)
Item.#
07195316
Mfr.#
UCPA210
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Application
Roller conveyors, items with small attachment space etc.
Compatible
PA210
Dimensions A (mm)
64
Bearing Number
UC210
Standard Dynamic Load Rating (kN)
35.1
Standard static Load Rating (kN)
23.3
Dimension d (mm)
50
Dimension H (mm)
57.2(+/-0.15)
Dimensions L (mm)
130
Shaft Hole Classification
Cylindricalbore(withsetscrews)
Dimensions B (mm)
51.6
Dimension S (mm)
19
Dimension L1 (mm)
47
Unit Weight (kg)
2.8(Reference)
Coefficient
14.4
Dimensions H3 (mm)
25
Dimensions H2(mm)
113
Dimensions J (mm)
94(+/-0.5)
Dimensions N (mm)
M16x2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of conveyor parts
4
From Japan
On 2009-11-28 14:59:50
Although it is unlikely that the manufacturer's products are cheap and will arrive the next day, there was a bar code sticker for inspection at the bottom of the mounting screw hole. It was difficult to peel off because of easy to break seal. It will be helpful if you get a little more concerned about the seal application position.
This review is about item#07195273.