Buy more than* S$200* and get FREE SHIPPING

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT201

4.50 (2)
Item.#
07195325
Mfr.#
UCT201
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Application
Necessary items for adjusting belt conveyor and shaft center support positions.
Dimension L1 (mm)
61
Bearing Number
UC201
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
12
Dimension H (mm)
89
Dimensions L (mm)
94
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
T204
Dimension S (mm)
12.7
Dimensions A (mm)
32
Dimensions A1(mm)
21
Dimensions N1(mm)
16
Dimensions H2(mm)
51
Dimensions H1 (mm)
76
Dimensions A1 (mm)
12
Dimensions N (mm)
19
Dimension L3 (mm)
51
Dimension L2 (mm)
10
Dimensions B (mm)
31
Coefficient
13.2
Dimension N2 (mm)
32
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for major manufacturer's production line automatic machine
5
From Japan
On 2015-07-07 20:40:43
I would like to provide details of dimensions and CAD data (DXF) on design.
This review is about item#07195377.
bearing
4
From Japan
On 2011-11-16 16:53:52
Although there are no problems with the product itself, there are no problems since some materials (color) are different within the 4 orders, but there is also no problem, but there are also some appearances so that the screws that want to be aligned use the details I lost it) Can I order from here (Monotaro)? Is it?
This review is about item#07195352.