Buy more than* S$200* and get FREE SHIPPING

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT206

4.50 (2)
Item.#
07195377
Mfr.#
UCT206
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Necessary items for adjusting belt conveyor and shaft center support positions.
Dimensions N (mm)
22
Dimension L3 (mm)
57
Dimension L2 (mm)
10
Dimensions B (mm)
38.1
Coefficient
13.9
Dimension N2 (mm)
37
Dimensions A1(mm)
28
Dimensions N1(mm)
16
Dimensions H2(mm)
56
Dimensions H1 (mm)
89
Dimensions A1 (mm)
12
Dimension d (mm)
30
Dimension H (mm)
102
Dimensions L (mm)
113
Shaft Hole Classification
Cylindrical bore (with stopping screw)
Compatible
T206
Dimension S (mm)
15.9
Dimensions A (mm)
37
Dimension L1 (mm)
70
Bearing Number
UC206
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3