Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT208

4.33 (3)
Item.#
07195395
Mfr.#
UCT208
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Necessary items for adjusting belt conveyor and shaft center support positions.
Dimensions A (mm)
49
Dimension L1 (mm)
88
Bearing Number
UC208
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension d (mm)
40
Dimension H (mm)
114
Dimensions L (mm)
144
Shaft Hole Classification
Cylindrical bore (with stop screw)
Compatible
T208
Dimension S (mm)
19
Dimension N2 (mm)
49
Dimensions A1(mm)
33
Dimensions N1(mm)
19
Dimensions H2(mm)
83
Dimensions H1 (mm)
102
Dimensions A1 (mm)
16
Dimensions N (mm)
29
Dimension L3 (mm)
83
Dimension L2 (mm)
16
Dimensions B (mm)
49.2
Coefficient
14.0
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine creation
4
From Japan
On 2018-02-26 17:45:21
It is a safe item that you can buy repeat. It will be more helpful if products can arrive a little more quickly.
This review is about item#7195422.
Used for major manufacturer's production line automatic machine
5
From Japan
On 2015-07-07 20:40:43
I would like to provide details of dimensions and CAD data (DXF) on design.
This review is about item#07195377.
bearing
4
From Japan
On 2011-11-16 16:53:52
Although there are no problems with the product itself, there are no problems since some materials (color) are different within the 4 orders, but there is also no problem, but there are also some appearances so that the screws that want to be aligned use the details I lost it) Can I order from here (Monotaro)? Is it?
This review is about item#07195352.