Take Up Units UCT210
(3)
Item.#
07195413
Mfr.#
UCT210
Package Qty.
1PC
Ship pack of
1
Item Feature
Application
Necessary items for adjusting belt conveyor and shaft center support positions.
Dimension H (mm)
117
Dimensions L (mm)
149
Shaft Hole Classification
Cylindrical bore (with stopping screw)
Compatible
T210
Dimension S (mm)
19
Dimensions A (mm)
49
Dimension L1 (mm)
90
Bearing Number
UC210
Standard Dynamic Load Rating (kN)
35.1
Standard static Load Rating (kN)
23.3
Dimension d (mm)
50
Dimensions N (mm)
29
Dimension L3 (mm)
86
Dimension L2 (mm)
16
Dimensions B (mm)
51.6
Coefficient
14.4
Dimension N2 (mm)
49
Dimensions A1(mm)
37
Dimensions N1(mm)
19
Dimensions H2(mm)
83
Dimensions H1 (mm)
102
Dimensions A1 (mm)
16
Customers Who Viewed This Item Also Viewed
<<
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
>>
Customer Reviews
5 star
1
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Machine creation
From Japan
On 2018-02-26 17:45:21
It is a safe item that you can buy repeat. It will be more helpful if products can arrive a little more quickly.
Used for major manufacturer's production line automatic machine
From Japan
On 2015-07-07 20:40:43
I would like to provide details of dimensions and CAD data (DXF) on design.
bearing
From Japan
On 2011-11-16 16:53:52
Although there are no problems with the product itself, there are no problems since some materials (color) are different within the 4 orders, but there is also no problem, but there are also some appearances so that the screws that want to be aligned use the details I lost it) Can I order from here (Monotaro)? Is it?
Customers Who Bought This Item Also Bought
<<
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
>>
Top