Buy more than* S$200* and get FREE SHIPPING

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT211

4.33 (3)
Item.#
07195422
Mfr.#
UCT211
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Application
Necessary items for adjusting belt conveyor and shaft center support positions.
Dimensions A (mm)
64
Dimension L1 (mm)
106
Bearing Number
UC211
Standard Dynamic Load Rating (kN)
43.4
Standard static Load Rating (kN)
29.4
Dimension d (mm)
55
Dimension H (mm)
146
Dimensions L (mm)
171
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
T211
Dimension S (mm)
22.2
Dimension N2 (mm)
64
Dimensions A1(mm)
38
Dimensions N1(mm)
25
Dimensions H2(mm)
102
Dimensions H1 (mm)
130
Dimensions A1 (mm)
22
Dimensions N (mm)
35
Dimension L3 (mm)
95
Dimension L2 (mm)
19
Dimensions B (mm)
55.6
Coefficient
14.4
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine creation
4
From Japan
On 2018-02-26 17:45:21
It is a safe item that you can buy repeat. It will be more helpful if products can arrive a little more quickly.
This review is about item#7195422.
Used for major manufacturer's production line automatic machine
5
From Japan
On 2015-07-07 20:40:43
I would like to provide details of dimensions and CAD data (DXF) on design.
This review is about item#07195377.
bearing
4
From Japan
On 2011-11-16 16:53:52
Although there are no problems with the product itself, there are no problems since some materials (color) are different within the 4 orders, but there is also no problem, but there are also some appearances so that the screws that want to be aligned use the details I lost it) Can I order from here (Monotaro)? Is it?
This review is about item#07195352.