Buy more than* S$200* and get FREE SHIPPING

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT212

4.50 (2)
Item.#
07195431
Mfr.#
UCT212
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Application
Necessary items for adjusting belt conveyor and shaft center support positions.
Bearing Number
UC212
Standard Dynamic Load Rating (kN)
52.4
Standard static Load Rating (kN)
36.2
Dimension d (mm)
60
Dimension H (mm)
146
Dimensions L (mm)
194
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
T212
Dimension S (mm)
25.4
Dimensions A (mm)
64
Dimension L1 (mm)
119
Dimensions N1(mm)
32
Dimensions H2(mm)
102
Dimensions H1 (mm)
130
Dimensions A1 (mm)
22
Dimensions N (mm)
35
Dimension L3 (mm)
102
Dimension L2 (mm)
19
Dimensions B (mm)
65.1
Coefficient
14.4
Dimension N2 (mm)
64
Dimensions A1(mm)
42
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for major manufacturer's production line automatic machine
5
From Japan
On 2015-07-07 20:40:43
I would like to provide details of dimensions and CAD data (DXF) on design.
This review is about item#07195377.
bearing
4
From Japan
On 2011-11-16 16:53:52
Although there are no problems with the product itself, there are no problems since some materials (color) are different within the 4 orders, but there is also no problem, but there are also some appearances so that the screws that want to be aligned use the details I lost it) Can I order from here (Monotaro)? Is it?
This review is about item#07195352.