Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT213

4.33 (3)
Item.#
07195447
Mfr.#
UCT213
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Application
Necessary items for adjusting belt conveyor and shaft center support positions.
Dimensions A1 (mm)
26
Dimensions N (mm)
41
Dimension L3 (mm)
121
Dimension L2 (mm)
21
Dimensions B (mm)
65.1
Coefficient
14.4
Dimension N2 (mm)
70
Dimensions A1(mm)
44
Dimensions N1(mm)
32
Dimensions H2(mm)
111
Dimensions H1 (mm)
151
Standard static Load Rating (kN)
40.1
Dimension d (mm)
65
Dimension H (mm)
167
Dimensions L (mm)
224
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
T213
Dimension S (mm)
25.4
Dimensions A (mm)
70
Dimension L1 (mm)
137
Bearing Number
UC213
Standard Dynamic Load Rating (kN)
57.2
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine creation
4
From Japan
On 2018-02-26 17:45:21
It is a safe item that you can buy repeat. It will be more helpful if products can arrive a little more quickly.
This review is about item#7195422.
Used for major manufacturer's production line automatic machine
5
From Japan
On 2015-07-07 20:40:43
I would like to provide details of dimensions and CAD data (DXF) on design.
This review is about item#07195377.
bearing
4
From Japan
On 2011-11-16 16:53:52
Although there are no problems with the product itself, there are no problems since some materials (color) are different within the 4 orders, but there is also no problem, but there are also some appearances so that the screws that want to be aligned use the details I lost it) Can I order from here (Monotaro)? Is it?
This review is about item#07195352.