Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT203C

Item.#
07195483
Mfr.#
UCT203C
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Necessary items for adjusting belt conveyor and shaft center support positions.
Dimensions L (mm)
94
Type
Through type
Dimensions B (mm)
31
Coefficient
13.2
Cover
Steel plate with cover
Dimensions A (mm)
32
Dimensions A1(mm)
21
Dimensions N1(mm)
16
Dimensions H2(mm)
51
Dimensions H1 (mm)
76
Dimensions A1 (mm)
12
Dimensions N (mm)
19
Dimension L3 (mm)
51
Dimension L2 (mm)
10
Cover Dimensions(mm)
44(As)
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimension S (mm)
12.7
Dimension N2 (mm)
32
Compatible
T204
Dimension L1 (mm)
61
Bearing Number
UC203
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
17
Dimension H (mm)
89