Buy more than* S$200* and get FREE SHIPPING

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT204C

Item.#
07195492
Mfr.#
UCT204C
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Necessary items for adjusting belt conveyor and shaft center support positions.
Dimensions H2(mm)
51
Dimensions H1 (mm)
76
Dimensions A1 (mm)
12
Dimensions N (mm)
19
Dimension L3 (mm)
51
Dimension L2 (mm)
10
Cover Dimensions(mm)
44(As)
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimension S (mm)
12.7
Dimension N2 (mm)
32
Compatible
T204
Dimension L1 (mm)
61
Bearing Number
UC204
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
20
Dimension H (mm)
89
Dimensions L (mm)
94
Type
Through type
Dimensions B (mm)
31
Coefficient
13.2
Cover
Steel plate with cover
Dimensions A (mm)
32
Dimensions A1(mm)
21
Dimensions N1(mm)
16