Buy more than* S$200* and get FREE SHIPPING

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT205C

Item.#
07195501
Mfr.#
UCT205C
Package Qty.
1PC
Ship pack of
1
31.77 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Purpose
Necessary items for adjusting belt conveyor and shaft center support positions.
Dimension d (mm)
25
Dimension H (mm)
89
Dimensions L (mm)
97
Dimension L2 (mm)
10
Cover Dimensions(mm)
48(As)
Shaft Hole Classification
Cylindricalbore(withsetscrews)
Dimension S (mm)
14.3
Dimension N2 (mm)
32
Compatible
T205
Dimension L1 (mm)
62
Bearing Number
UC205
Standard Dynamic Load Rating (kN)
14
Standard static Load Rating (kN)
7.85
Dimensions A1 (mm)
12
Dimensions N (mm)
19
Dimension L3 (mm)
51
Unit Weight (kg)
0.84(Reference)
Type
Throughtype
Dimensions B (mm)
34.1
Coefficient
13.9
Cover
Steelplatewithcover
Dimensions A (mm)
32
Dimensions A1(mm)
24
Dimensions N1(mm)
16
Dimensions H2(mm)
51
Dimensions H1 (mm)
76