Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT206C

Item.#
07195517
Mfr.#
UCT206C
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Necessary items for adjusting belt conveyor and shaft center support positions.
Cover
Steel plate with cover
Dimensions A (mm)
37
Dimensions A1(mm)
28
Dimensions N1(mm)
16
Dimensions H2(mm)
56
Dimensions H1 (mm)
89
Dimensions A1 (mm)
12
Dimensions N (mm)
22
Dimension L3 (mm)
57
Unit Weight (kg)
1.3 (reference)
Type
Through type
Dimensions B (mm)
38.1
Coefficient
13.9
Dimension S (mm)
15.9
Dimension N2 (mm)
37
Compatible
T206
Dimension L1 (mm)
70
Bearing Number
UC206
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension d (mm)
30
Dimension H (mm)
102
Dimensions L (mm)
113
Dimension L2 (mm)
10
Cover Dimensions(mm)
52(As)
Shaft Hole Classification
Cylindrical bore (with set screws)