Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Take Up Units
  • Take Up Units
  • Take Up Units

Take Up Units UCT207C

Item.#
07195526
Mfr.#
UCT207C
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Necessary items for adjusting belt conveyor and shaft center support positions.
Cover
Steel plate with cover
Dimensions A (mm)
37
Dimensions A1(mm)
30
Dimensions N1(mm)
16
Dimensions H2(mm)
64
Dimensions H1 (mm)
89
Dimensions A1 (mm)
12
Dimensions N (mm)
22
Dimension L3 (mm)
64
Unit Weight (kg)
1.6 (reference)
Type
Through type
Dimensions B (mm)
42.9
Coefficient
13.9
Dimension S (mm)
17.5
Dimension N2 (mm)
37
Compatible
T207
Dimension L1 (mm)
78
Bearing Number
UC207
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.4
Dimension d (mm)
35
Dimension H (mm)
102
Dimensions L (mm)
129
Dimension L2 (mm)
13
Cover Dimensions(mm)
59(As)
Shaft Hole Classification
Cylindrical bore (with set screws)